Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M16-2.00, 44.8 mm Shank, 35 mm ID, Steel, Plain

  • Mfr # M16001.160.0001

  • Zoro # G4978513

CAD Available

product price: $14.79
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M16-2.00
Shank Length
44.8 mm
Eye Inside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.160.0001
Zoro #
G4978513
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Shank Length
44.8 mm
Eye Inside Diameter
35 mm
Overall Length
115.8 mm
Thread Length
44.8 mm
Screw Size
M16
Shoulder Length
7.15 mm
Shoulder Diameter
26.15 mm
Eye Outside Diameter
65 mm
Shank Diameter
16 mm
Eye Outside Dia.
65.0 mm
Dia./Thread Size
M16-2.00
Shank Dia.
16 mm
Eye Inside Dia.
35 mm
Shoulder Dia.
25.40 to 26.90mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
1,600 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Pack Size
Small Pack
Includes Nut
No
Globally Sourced
Globally Sourced
Thread Type
Coarse
Eye Closure
Closed
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
1,600 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M16x2.00, Thread Length 44.8 mm, Shank Dia. 16 mm, Shank Length 44.8 mm, Shoulder Dia. 25.40 to 26.90mm, Shoulder Length 7.15 mm, Eye Inside Dia. 35 mm, Eye Outside Dia. 65.0 mm, Overall Length 115.8 mm, Working Load Limit 1,600 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.