Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK

  • Mfr # M16000.160.0001

  • Zoro # G0302219


product price: $75.99
/pk 10, $7.60/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
27 mm
Eye Inside Diameter
35 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.160.0001
Zoro #
G0302219
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16
Shank Length
27 mm
Eye Inside Diameter
35 mm
Thread Length
27 mm
Screw Size
M16
Eye Outside Diameter
63 mm
Hole Center-to-End Length
27 mm
Shank Diameter
35 mm
Eye Outside Dia.
63 mm
Eye Inside Dia.
35 mm
Shank Dia.
35 mm
Length from Ream Center
27 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
7,000 (N)
Application
Lifting
Eyebolt Type
With CE Marking
Type
Machinery Eye Bolt
Eye Closure
Closed
Globally Sourced
Globally Sourced
Material Grade/Class
C15E
Pack Size
Small Pack
Thread Type
Coarse
Includes Nut
No
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M16x2.00, Thread Length 27 mm, Shank Dia. 35 mm, Shank Length 27 mm, Eye Inside Dia. 35 mm, Eye Outside Dia. 63 mm, Length from Ream Center 27 mm, Working Load Limit 7000 (N), Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products