Eye Bolt With Shoulder, M18-2.50, 51.5 mm Shank, 38 mm ID, Steel, Plain

  • Mfr # M16001.180.0001

  • Zoro # G4981067


product price: $12.59
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M18-2.50
Shank Length
51.5 mm
Eye Inside Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.180.0001
Zoro #
G4981067
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Shank Length
51.5 mm
Eye Inside Diameter
38 mm
Overall Length
128.5 mm
Thread Length
51.3 mm
Screw Size
M18
Shoulder Length
7.15 mm
Eye Outside Diameter
72 mm
Shank Diameter
18 mm
Shoulder Diameter
30.1 mm
Dia./Thread Size
M18-2.50
Eye Outside Dia.
71.5 mm
Shoulder Dia.
28.40 to 31.80mm
Shank Dia.
18 mm
Eye Inside Dia.
38 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
2,140 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Globally Sourced
Globally Sourced
Thread Type
Coarse
Eye Closure
Closed
Pack Size
Small Pack
Includes Nut
No
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
2,140 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M18x2.50, Thread Length 51.3 mm, Shank Dia. 18 mm, Shank Length 51.5 mm, Shoulder Dia. 28.40 to 31.80mm, Shoulder Length 7.15 mm, Eye Inside Dia. 38 mm, Eye Outside Dia. 71.5 mm, Overall Length 128.5 mm, Working Load Limit 2,140 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products