Eye Bolt With Shoulder, M20-2.50, 57.5 mm Shank, 41 mm ID, Steel, Plain

  • Mfr # M16001.200.0001

  • Zoro # G5036771


product price: $23.19
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M20-2.50
Shank Length
57.5 mm
Eye Inside Diameter
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.200.0001
Zoro #
G5036771
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20-2.50
Shank Length
57.5 mm
Eye Inside Diameter
41 mm
Overall Length
146.1 mm
Thread Length
57.3 mm
Screw Size
M20
Shoulder Length
8.8 mm
Shank Diameter
20 mm
Eye Outside Diameter
81 mm
Shoulder Diameter
34.93 mm
Eye Outside Dia.
81.0 mm
Dia./Thread Size
M20-2.50
Shank Dia.
20 mm
Eye Inside Dia.
41 mm
Shoulder Dia.
33.30 to 36.60mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
2,860 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Thread Type
Coarse
Includes Nut
No
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Style
Fully Threaded
Eye Closure
Closed
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Working Load Limit - Force
2,860 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M20x2.50, Thread Length Not Applicable, Shank Dia. 20 mm, Shank Length 57.5 mm, Shoulder Dia. 33.30 to 36.60mm, Shoulder Length 8.8 mm, Eye Inside Dia. 41 mm, Eye Outside Dia. 81.0 mm, Overall Length 146.1 mm, Working Load Limit 2,860 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.