Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain

  • Mfr # M16001.220.0001

  • Zoro # G4979091


product price: $28.99
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
63.5 mm
Eye Inside Diameter
46 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.220.0001
Zoro #
G4979091
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Shank Length
63.5 mm
Eye Inside Diameter
46 mm
Overall Length
163.6 mm
Thread Length
63.8 mm
Screw Size
M22
Shoulder Length
10.45 mm
Shoulder Diameter
39.6 mm
Shank Diameter
22 mm
Eye Outside Diameter
90 mm
Eye Outside Dia.
90.4 mm
Dia./Thread Size
M22-2.50
Eye Inside Dia.
46 mm
Shank Dia.
22 mm
Shoulder Dia.
38.10 to 41.10mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
2,860 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Pack Size
Small Pack
Eye Closure
Closed
Includes Nut
No
Thread Type
Coarse
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
2,860 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M22x2.50, Thread Length 63.8 mm, Shank Dia. 22 mm, Shank Length 63.5 mm, Shoulder Dia. 38.10 to 41.10mm, Shoulder Length 10.45 mm, Eye Inside Dia. 46 mm, Eye Outside Dia. 90.4 mm, Overall Length 163.6 mm, Working Load Limit 2,860 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products