CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Zinc Plated

  • Mfr # M16010.240.0001

  • Zoro # G5036787

CAD Available

product price:  $36.89
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
36 mm
Eye Inside Diameter
50 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16010.240.0001
Zoro #
G5036787
UPC #
190735963395
Country of Origin
Multiple

Dimensions

Thread Size
M24
Shank Length
36 mm
Eye Inside Diameter
50 mm
Overall Length
126 mm
Thread Length
36.0 mm
Screw Size
M24
Shoulder Length
18 mm
Shank Diameter
24 mm
Eye Outside Diameter
90 mm
Shoulder Diameter
50 mm
Eye Outside Dia.
90.0 mm
Dia./Thread Size
M24-3.00
Shoulder Dia.
50.00mm
Eye Inside Dia.
50 mm
Shank Dia.
24 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Working Load Limit
1,796 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Includes Nut
Nut Not Included
Eye Closure
Closed
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M24x3.00, Thread Length 36 mm, Shank Dia. 24 mm, Shank Length 36 mm, Shoulder Dia. 50.00mm, Shoulder Length 18 mm, Eye Inside Dia. 50 mm, Eye Outside Dia. 90.0 mm, Overall Length 126 mm, Working Load Limit 1,796 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.