Eye Bolt With Shoulder, M27-3.00, 45 mm Shank, 50 mm ID, Steel, Plain, 5 PK
Mfr # M16000.270.0001
Zoro # G0302185
product price:Â $157.99
/pk 5, $31.60/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
45 mm
Eye Inside Diameter
50 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16000.270.0001
Zoro #
G0302185
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M27-3.00
Shank Length
45 mm
Eye Inside Diameter
50 mm
Thread Length
36 mm
Screw Size
M27
Eye Outside Diameter
90 mm
Shank Diameter
50 mm
Hole Center-to-End Length
36 mm
Eye Outside Dia.
90.0 mm
Eye Inside Dia.
50 mm
Shank Dia.
50 mm
Length from Ream Center
36.0 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M27x3.00, Thread Length 36 mm, Shank Dia. 50 mm, Shank Length 45 mm, Eye Inside Dia. 50 mm, Eye Outside Dia. 90.0 mm, Length from Ream Center 36.0 mm, Working Load Limit 25,000 (N), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.