Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated

  • Mfr # M16010.300.0001

  • Zoro # G4978662


product price:  $56.35
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M30-3.50
Shank Length
45 mm
Eye Inside Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16010.300.0001
Zoro #
G4978662
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Shank Length
45 mm
Eye Inside Diameter
60 mm
Overall Length
153 mm
Thread Length
45.0 mm
Screw Size
M30
Shoulder Length
22 mm
Eye Outside Diameter
108 mm
Shoulder Diameter
65 mm
Shank Diameter
30 mm
Dia./Thread Size
M30-3.50
Eye Outside Dia.
108.0 mm
Shank Dia.
30 mm
Shoulder Dia.
65.0mm
Eye Inside Dia.
60 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Working Load Limit
7,040 lb
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Pack Size
Small Pack
Includes Nut
Nut Not Included
Thread Type
Coarse
Eye Closure
Closed
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M30x3.50, Thread Length 45 mm, Shank Dia. 30 mm, Shank Length 45 mm, Shoulder Dia. 65.0mm, Shoulder Length 22 mm, Eye Inside Dia. 60 mm, Eye Outside Dia. 108.0 mm, Overall Length 153 mm, Working Load Limit 7,040 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.