Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain

  • Mfr # M16000.360.0001

  • Zoro # G0302158


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
54 mm
Eye Inside Diameter
70 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.360.0001
Zoro #
G0302158
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Shank Length
54 mm
Eye Inside Diameter
70 mm
Thread Length
54 mm
Screw Size
M36
Shank Diameter
75 mm
Hole Center-to-End Length
54 mm
Eye Outside Diameter
126 mm
Eye Outside Dia.
126.0 mm
Length from Ream Center
54.0 mm
Shank Dia.
75 mm
Eye Inside Dia.
70 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
46,000 (N)
Application
Lifting
Eyebolt Type
With CE Marking
Type
Machinery Eye Bolt
Globally Sourced
Globally Sourced
Material Grade/Class
C15E
Pack Size
Small Pack
Includes Nut
No
Thread Type
Coarse
Eye Closure
Closed
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M36x4.00, Thread Length 54 mm, Shank Dia. 75 mm, Shank Length 54 mm, Eye Inside Dia. 70 mm, Eye Outside Dia. 126.0 mm, Length from Ream Center 54.0 mm, Working Load Limit 46,000 (N)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.