CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated

  • Mfr # M16010.360.0001

  • Zoro # G4980972

CAD Available

product price:  $125.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M36-4.00
Shank Length
54 mm
Eye Inside Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16010.360.0001
Zoro #
G4980972
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Shank Length
54 mm
Eye Inside Diameter
70 mm
Overall Length
180 mm
Thread Length
54.0 mm
Screw Size
M36
Shoulder Length
26 mm
Eye Outside Diameter
126 mm
Shoulder Diameter
75 mm
Shank Diameter
36 mm
Eye Outside Dia.
126.0 mm
Dia./Thread Size
M36-4.00
Shoulder Dia.
75.00mm
Shank Dia.
36 mm
Eye Inside Dia.
70 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Working Load Limit
4,600 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Pack Size
Small Pack
Eye Closure
Closed
Globally Sourced
Globally Sourced
Thread Type
Coarse
Includes Nut
Nut Not Included
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M36x4.00, Thread Length 54 mm, Shank Dia. 36 mm, Shank Length 54 mm, Shoulder Dia. 75.00mm, Shoulder Length 26 mm, Eye Inside Dia. 70 mm, Eye Outside Dia. 126.0 mm, Overall Length 180 mm, Working Load Limit 4,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.