Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M42-4.50, 63 mm Shank, 80 mm ID, Steel, Plain

  • Mfr # M16000.420.0001

  • Zoro # G4994665


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
63 mm
Eye Inside Diameter
80 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.420.0001
Zoro #
G4994665
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Shank Length
63 mm
Eye Inside Diameter
80 mm
Overall Length
210 mm
Thread Length
63.0 mm
Screw Size
M42
Shoulder Length
33.5 mm
Hole Center-to-End Length
63 mm
Eye Outside Diameter
147 mm
Shank Diameter
42 mm
Shoulder Diameter
85 mm
Eye Outside Dia.
147.0 mm
Shank Dia.
42 mm
Eye Inside Dia.
80 mm
Shoulder Dia.
85.00mm
Length from Ream Center
63.0 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
6,300 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Eye Closure
Closed
Includes Nut
No
Pack Size
Small Pack
Thread Type
Coarse
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M42x4.50, Thread Length 63 mm, Shank Dia. 42 mm, Shank Length 63 mm, Shoulder Dia. 85.00mm, Shoulder Length 33.5 mm, Eye Inside Dia. 80 mm, Eye Outside Dia. 147.0 mm, Overall Length 210 mm, Length from Ream Center 63.0 mm, Working Load Limit 6,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.