Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain

  • Mfr # M16000.560.0001

  • Zoro # G0302130


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M56-5.50
Shank Length
78 mm
Eye Inside Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.560.0001
Zoro #
G0302130
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M56-5.50
Shank Length
78 mm
Eye Inside Diameter
100 mm
Thread Length
78 mm
Screw Size
M56
Shank Diameter
110 mm
Hole Center-to-End Length
78 mm
Eye Outside Diameter
184 mm
Eye Outside Dia.
184.0 mm
Length from Ream Center
78.0 mm
Eye Inside Dia.
100 mm
Shank Dia.
110 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
115,000 (N)
Application
Lifting
Eyebolt Type
With CE Marking
Type
Machinery Eye Bolt
Thread Type
Coarse
Includes Nut
No
Material Grade/Class
C15E
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Eye Closure
Closed
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M56x5.50, Thread Length 78 mm, Shank Dia. 110 mm, Shank Length 78 mm, Eye Inside Dia. 100 mm, Eye Outside Dia. 184.0 mm, Length from Ream Center 78.0 mm, Working Load Limit 115,000 (N)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products