Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M64-6.00, 90 mm Shank, 110 mm ID, Steel, Plain

  • Mfr # M16000.640.0001

  • Zoro # G4994087


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M64-6.00
Shank Length
90 mm
Eye Inside Diameter
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.640.0001
Zoro #
G4994087
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M64-6.00
Shank Length
90 mm
Eye Inside Diameter
110 mm
Overall Length
298 mm
Thread Length
90.0 mm
Screw Size
M64
Shoulder Length
98 mm
Shank Diameter
64 mm
Eye Outside Diameter
208 mm
Shoulder Diameter
120 mm
Hole Center-to-End Length
90 mm
Eye Outside Dia.
208.0 mm
Length from Ream Center
90.0 mm
Shank Dia.
64 mm
Shoulder Dia.
120.00mm
Eye Inside Dia.
110 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
16,000 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Thread Type
Coarse
Globally Sourced
Globally Sourced
Includes Nut
No
Pack Size
Small Pack
Eye Closure
Closed
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M64x6.00, Thread Length 90 mm, Shank Dia. 64 mm, Shank Length 90 mm, Shoulder Dia. 120.00mm, Shoulder Length 98 mm, Eye Inside Dia. 110 mm, Eye Outside Dia. 208.0 mm, Overall Length 298 mm, Length from Ream Center 90.0 mm, Working Load Limit 16,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products