Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M72-6.00, 100 mm Shank, 140 mm ID, Steel, Plain

  • Mfr # M16000.720.0001

  • Zoro # G0302121


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M72-6.00
Shank Length
100 mm
Eye Inside Diameter
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.720.0001
Zoro #
G0302121
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M72-6.00
Shank Length
100 mm
Eye Inside Diameter
140 mm
Thread Length
100 mm
Screw Size
M72
Shank Diameter
150 mm
Eye Outside Diameter
260 mm
Hole Center-to-End Length
100 mm
Eye Outside Dia.
260.0 mm
Length from Ream Center
100.0 mm
Eye Inside Dia.
140 mm
Shank Dia.
150 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
200,000 (N)
Application
Lifting
Eyebolt Type
With CE Marking
Type
Machinery Eye Bolt
Eye Closure
Closed
Material Grade/Class
C15E
Includes Nut
No
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M72x6.00, Thread Length 100 mm, Shank Dia. 150 mm, Shank Length 100 mm, Eye Inside Dia. 140 mm, Eye Outside Dia. 260.0 mm, Length from Ream Center 100.0 mm, Working Load Limit 200,000 (N)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.