CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain

  • Mfr # M51940.080.0001

  • Zoro # G4980726

CAD Available

product price: $5.15
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
13 mm
Eye Inside Diameter
20 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51940.080.0001
Zoro #
G4980726
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Shank Length
13 mm
Eye Inside Diameter
20 mm
Overall Length
49 mm
Thread Length
13.0 mm
Screw Size
M8
Shoulder Length
6 mm
Shoulder Diameter
20 mm
Shank Diameter
8 mm
Eye Outside Diameter
36 mm
Dia./Thread Size
M8-1.25
Eye Outside Dia.
36.0 mm
Shank Dia.
8 mm
Shoulder Dia.
20.00mm
Eye Inside Dia.
20 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
140 kg
Application
Routing
Eyebolt Type
With Shoulder
Type
With Shoulder
Eye Closure
Closed
Includes Nut
No
Thread Type
Coarse
Material Grade/Class
18-8
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size M8x1.25, Thread Length 13 mm, Shank Dia. 8 mm, Shank Length 13 mm, Shoulder Dia. 20.00mm, Shoulder Length 6 mm, Eye Inside Dia. 20 mm, Eye Outside Dia. 36.0 mm, Overall Length 49 mm, Working Load Limit 140 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products