Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK

  • Mfr # RB580080-003P2

  • Zoro # G3128596

CAD Available

product price:  $10.79
/pk 3, $3.60/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M8-1.25
Shank Length
13 mm
Eye Inside Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB580080-003P2
Zoro #
G3128596
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Shank Length
13 mm
Eye Inside Diameter
20 mm
Overall Length
49 mm
Thread Length
13.0 mm
Screw Size
M8
Shoulder Length
6 mm
Shank Diameter
8 mm
Eye Outside Diameter
36 mm
Shoulder Diameter
20 mm
Dia./Thread Size
M8-1.25
Eye Outside Dia.
36.0 mm
Shank Dia.
8 mm
Eye Inside Dia.
20 mm
Shoulder Dia.
20.00mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Working Load Limit
140 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Includes Nut
Nut Not Included
Eye Closure
Closed
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M8x1.25, Thread Length 13 mm, Shank Dia. 8 mm, Shank Length 13 mm, Shoulder Dia. 20.00mm, Shoulder Length 6 mm, Eye Inside Dia. 20 mm, Eye Outside Dia. 36.0 mm, Overall Length 49 mm, Working Load Limit 140 lb, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.