CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain

  • Mfr # M16001.080.0001

  • Zoro # G4981182

CAD Available

product price: $6.15
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M8-1.25
Shank Length
31.7 mm
Eye Inside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.080.0001
Zoro #
G4981182
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Shank Length
31.7 mm
Eye Inside Diameter
25 mm
Overall Length
78.5 mm
Thread Length
32.0 mm
Screw Size
M8
Shoulder Length
3.9 mm
Shoulder Diameter
16.64 mm
Shank Diameter
8 mm
Eye Outside Diameter
43 mm
Dia./Thread Size
M8-1.25
Eye Outside Dia.
43.0 mm
Shoulder Dia.
15.70 to 17.50mm
Eye Inside Dia.
25 mm
Shank Dia.
8 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
500 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Includes Nut
Nut Not Included
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
500 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M8x1.25, Thread Length 32 mm, Shank Dia. 8 mm, Shank Length 31.7 mm, Shoulder Dia. 15.70 to 17.50mm, Shoulder Length 3.9 mm, Eye Inside Dia. 25 mm, Eye Outside Dia. 43.0 mm, Overall Length 78.5 mm, Working Load Limit 500 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.