Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, Unthreaded, 3/4 in Shank, 3/4 in ID, 316 Stainless Steel, Plain

  • Mfr # 11564 3

  • Zoro # G3169336


product price: $9.29
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
3/4 in
Eye Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11564 3
Zoro #
G3169336
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Unthreaded
Shank Length
3/4 in
Eye Inside Diameter
3/4 in
Overall Length
2.13 in
Screw Size
Unthreaded
Shoulder Length
5/32 in
Shoulder Diameter
17/32 in
Eye Outside Diameter
1 1/4 in
Shank Diameter
1/4 in
Eye Inside Dia.
3/4 in
Shank Dia.
1/4 in
Shoulder Dia.
0.53 in
Eye Outside Dia.
1 1/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Eyebolt Type
Blank with Shoulder
Type
Machinery Eye Bolt Blank
Eye Closure
Closed
Pack Size
Small Pack
Globally Sourced
Made in USA*
Includes Nut
Nut Not Included
Manufacturer Location
Made in USA*
Drive Type
No Drive

Description

Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Finish Plain, Thread Length Not Applicable, Shank Dia. 1/4 in, Shank Length 3/4 in, Shoulder Dia. 0.53 in, Shoulder Length 5/32 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 1/4 in, Overall Length 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.