Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain
Mfr # U16180.037.0300
Zoro # G5038354
product price: $4.39
/eaKey Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U16180.037.0300
Zoro #
G5038354
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Shank Length
3 in
Eye Inside Diameter
1 in
Overall Length
4.56 to 4.94 in
Thread Length
3"
Screw Size
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
1 11/16 in
Shank Diameter
3/8 in
Hole Center-to-End Length
5 19/32 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 11/16 in
Shank Dia.
3/8 in
Eye Inside Dia.
1 in
Description
Fixed Rod End, Eye Inside Diameter 1 in, Eye Outside Diameter 1 11/16 in, Eye Thickness 3/8 in, Black Oxide, Steel, Material Grade/Class Class 4.6, Hole Center-to-End Length 5 19/32 in, Shank Diameter 3/8 in, Thread Style Partially Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 3 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Shank Length 3 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Fixed Rod End, Overall Length 4 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.