Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized, 10 PK

  • Mfr # UTB06192GR10

  • Zoro # G6585722


product price:  $59.19
/pk 10, $5.92/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTB06192GR10
Zoro #
G6585722
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Shank Length
6 in
Eye Inside Diameter
3/4 in
Overall Length
7.5 in
Thread Length
3"
Screw Size
3/8 in
Eye Outside Diameter
1 1/2 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 1/2 in
Eye Inside Dia.
3/4 in
Shank Dia.
0.7187

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
1,200 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Type
Lift without Shoulder
Includes Nut
No
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Galvanized, Thread Size 3/8 In.-16, Thread Length 3 in, Shank Dia. -, Shank Length 6 in, Shoulder Length -, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 1/2 in, Overall Length 7.5 in, Length from Ream Center -, Working Load Limit 1,200 lb, Includes -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products