Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain

  • Mfr # U16180.062.0175

  • Zoro # G4978495


product price: $10.19
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
1-3/4 in
Eye Inside Diameter
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U16180.062.0175
Zoro #
G4978495
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Shank Length
1-3/4 in
Eye Inside Diameter
1-3/8 in
Overall Length
4.19 to 4.56 in
Thread Length
1-3/4"
Screw Size
5/8 in
Shank Diameter
5/8 in
Hole Center-to-End Length
5 5/8 in
Eye Outside Diameter
2 1/2 in
Eye Thickness
5/8 in
Eye Outside Dia.
2 1/2 in
Dia./Thread Size
5/8"-11
Shank Dia.
5/8 in
Eye Inside Dia.
1 3/8 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
4,000 lb
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Thread Style
Partially Threaded
Thread Direction
Right Hand
Pack Size
Small Pack
Material Grade/Class
Class 4.6
Thread Type
UNC (Coarse)
Shank Type
Externally Threaded
Manufacturer Location
Globally Sourced

Description

Fixed Rod End, Eye Inside Diameter 1 3/8 in, Eye Outside Diameter 2 1/2 in, Eye Thickness 5/8 in, Black Oxide, Steel, Material Grade/Class Class 4.6, Hole Center-to-End Length 5 5/8 in, Shank Diameter 5/8 in, Thread Style Partially Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 1 3/4 in, Thread Pitch Not Applicable, Thread Size 5/8 In.-11, Shank Length 1 3/4 in, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Inch, Fixed Rod End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products