Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt Without Shoulder, Unthreaded, 1 1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain

  • Mfr # 11739 5

  • Zoro # G2652106


product price: $13.15
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
1 1/2 in
Eye Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11739 5
Zoro #
G2652106
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Unthreaded
Shank Length
1 1/2 in
Eye Inside Diameter
3/4 in
Overall Length
3.14 in
Screw Size
Unthreaded
Eye Outside Diameter
1 1/2 in
Shank Diameter
3/8 in
Shank Dia.
3/8 in
Eye Outside Dia.
1 1/2 in
Eye Inside Dia.
3/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Eyebolt Type
Blank without Shoulder
Type
Machinery Eye Bolt Blank
Includes Nut
Nut Not Included
Globally Sourced
Made in USA*
Eye Closure
Closed
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Drive Type
No Drive

Description

Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Finish Plain, Thread Length Not Applicable, Shank Dia. 3/8 in, Shank Length 1 1/2 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 1/2 in, Overall Length 3.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.