Zoro Homepage

Eye Care Kit, Plastic 12 Components, 2 People Served

  • Mfr # 54588

  • Zoro # G5032447


product price: $22.29
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
12
Includes
(2) Instant Cold Packs, (8) Eye Pads, (8) Adhesive Strips, (2) 4 oz Eyewash
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54588
Zoro #
G5032447
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Length
7-1/2"
Height
5 in
Depth
8 in
Size
Medium
Housing Width
3 in
Housing Height
5 in
Housing Depth
8 in

Description

Eye Care Kit, Product Type Eye Care Kit, Application Eye Care, Number of People Served 2, Number of Components 12, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included (2) Cold Packs, (8) Eye Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (2) Eyewash, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.