Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Pad, Cotton/Gauze, Unitized, PK4

  • Mfr # 64470

  • Zoro # G4110985


product price: $3.69
/pk 4, $0.92/ea

Key Features

Color
White
Material
Cotton/Gauze
Length
2 1/4 in
Product Type
Eye Pad
Dressing Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64470
Zoro #
G4110985
UPC #
347682644703
Country of Origin
China

Dimensions

Width
2 1/4 in
Length
2 1/4 in
Dressing Width
2 1/4 in
Package Width
4 in
Package Length
3/4 in
Dressing Length
2 1/4 in
Package Height
2 1/4 in

Details

Item
Eye Pad
Color
White
Material
Cotton/Gauze
Product Type
Eye Pad
Water Resistance
Not Water Resistant
Dressing Material
Cotton
Unitized
Unitized
Includes Fastener
No Fastener
Sterility
Sterile
Fastener Included
Fastener Not Included
Number of Units Included
4
Dressing Color
White
Package Type
Unitized
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Latex Content
Latex Free
Includes
(4) Eye Pads, (8) Tape Strips
Industry Type
Healthcare
Sterile/Non-Sterile
Sterile
Waterproof
No

Description

Eye Pad, Dressing Length 2 1/4 in, Dressing Width 2 1/4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 4, Package Height 2 1/4 in, Package Width 4 in, Package Length 3/4 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.