Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Wash, Keep Area Clear!, 5 in W x 7 in H, Vinyl, 35GF87

  • Mfr # 35GF87

  • Zoro # G9120167


product price: $4.19
/ea

Key Features

Legend
Keep Area Clear!
Sign Material
Vinyl
Height
7 in
Width
5 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GF87
Zoro #
G9120167
UPC #
190735083789
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in

Details

Item
Facility Sign
Legend
Keep Area Clear!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Glow-in-the-Dark
No
Background Color
Black, Yellow
OSHA Compliant
Yes
Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Background Color
Black, Yellow
ANSI Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Header
Eye Wash
Legend Style
Symbol and Text
Subject Matter
Keep Clear
Header Legend Color
Yellow
Header Background Color
Black
Material
Vinyl
Printed Language
English
Sign Legend Text Color
Yellow
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.