CAD
Shop ZORO SELECT

Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK

  • Mfr # U17022.037.0300
  • Zoro # G4979073
CAD Available

product price: 
$
15.49
/pk of 10, $1.55/ea

Key Features

CAD Drawing
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
3 in
Eye Inside Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U17022.037.0300
Zoro #
G4979073
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Shank Length
3 in
Eye Inside Diameter
3/4 in
Overall Length
4-3/8 in
Thread Length
2-1/2"
Screw Size
3/8 in
Eye Outside Diameter
1 13/32 in
Shank Diameter
3/8 in
Eye Outside Dia.
1 13/32 in
Shank Dia.
3/8 in
Eye Inside Dia.
3/4 in
Wire Rope Length
4 3/8 in
Length
4 3/8 in

Details

CAD Available
Yes
Item
Eye Wood Screw
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Application
Routing
Eyebolt Type
Wood Screw
Type
Eye Wood Screw
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Eye Closure
Bent
Includes Nut
Nut Not Included
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Partially Threaded
Shell Material
Steel

Description

Eye Wood Screw, System of Measurement Inch, Eyebolt Type Wood Screw, Material Steel, Finish Zinc-Plated, Thread Size Not Applicable, Thread Length 2 1/2 in, Shank Dia. 3/8 in, Shank Length 3 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 13/32 in, Overall Length 4 3/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.