Eye/Skin Irrigation Solution, 3x4 In, PK24
Mfr # PSSS077370
Zoro # G4064654
product price: $6.49
/pk 24, $0.27/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
Sterile Saline
Size
3 in x 4 in
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSSS077370
Zoro #
G4064654
UPC #
-
Country of Origin
China
Dimensions
Size
3 in x 4 in
Details
Item
Topical Antiseptic Wipes
Application - First Aid and Wound Care
Antiseptics
Formula
Sterile Saline
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
24
Industry Type
Healthcare
Package Type
Box
Application
Antiseptic
Item - First Aid and Wound Care
Eye Wash
Concentration
100%
Unitized
Unitized
Number of Units Included
24
Format
Wipes
Purpose
Antiseptics
Active Ingredient
Sterile Saline
Product Type
Topical Antiseptic
Unit Package Type
Packet
Alcohol Content
Alcohol Free
Exterior Package Type
Box
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Sterile Saline, Concentration 100 Percent, Unitized Unitized, Size 3 in x 4 in, Unit Package Type Packet, Number of Units Included 24, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic, Compatible Grainger Part Number Not Applicable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.