Eyewash Station in Clear
Mfr # 3PVL6
Zoro # G4025287
product price: $74.99
/eaKey Features
Height
10 1/4 in
Width
10 1/4 in
Color
Clear
Includes
(2) 32 oz Eyewash Bottles
Activation
With Hinged Access Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3PVL6
Zoro #
G4025287
UPC #
190735482018
Country of Origin
United States
Dimensions
Height
10 1/4 in
Width
10 1/4 in
Bottle Size
32 oz
Depth
6 in
Housing Depth
6 in
Housing Height
10 1/4 in
Housing Width
10 1/4 in
Details
Item
Single Use Eyewash Station
Color
Clear
Includes
(2) 32 oz Eyewash Bottles
Activation
With Hinged Access Door
Standards
ANSI Z358.1-2004
Material
3/16 in Acrylic
For Use With
Eyewash
Features
Hinged Access Door
Housing Material
PETG
Number of Bottles Included
0
Housing Style
Closed
Housing Capacity
2
Housing Included
Yes
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Hinged Access Door, For Use With Eyewash, Housing Capacity 2, Housing Depth 6 in, Housing Height 10 1/4 in, Housing Width 10 1/4 in, Housing Material PETG, Housing Style Closed, Number of Bottles Included 0, Color Clear, Housing Included Yes, Standards ANSI Z358.1-2004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.