Zoro Homepage

Eyewash Station in Fluorescent Green

  • Mfr # 3PVL8

  • Zoro # G4082434


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Height
10 1/4 in
Width
10 1/4 in
Color
Green
Activation
with Hinged Access Door
Standards
ANSI Z358.1-2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PVL8
Zoro #
G4082434
UPC #
190735482032
Country of Origin
United States

Dimensions

Height
10 1/4 in
Width
10 1/4 in
Depth
6 in
Bottle Size
32 oz
Housing Height
10 1/4 in
Housing Depth
6 in
Housing Width
10 1/4 in

Details

Item
Single Use Eyewash Station
Color
Green
Activation
with Hinged Access Door
Standards
ANSI Z358.1-2004
Material
3/16 in Acrylic
Features
Hinged Access Door
For Use With
Eyewash
Housing Capacity
2
Housing Included
Yes
Number of Bottles Included
0
Housing Style
Closed
Housing Material
Acrylic

Description

Single Use Eyewash Station, Bottle Size 32 oz, Features Hinged Access Door, For Use With Eyewash, Housing Capacity 2, Housing Depth 6 in, Housing Height 10 1/4 in, Housing Width 10 1/4 in, Housing Material Acrylic, Housing Style Closed, Number of Bottles Included 0, Color Green, Housing Included Yes, Standards ANSI Z358.1-2004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.