Eyewear Dispenser, Stack Tower, 20 Pairs, Acrylic, 18 in H x 8 in W x 5 1/2 in D, Clear, 1 Box
Mfr # 23Z420
Zoro # G4796391
product price:Â $69.55
/eaKey Features
Dispenser Style
Stack Tower
Overall Height
18 in
Overall Width
8 in
Overall Depth
5 1/2 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23Z420
Zoro #
G4796391
UPC #
190735431405
Country of Origin
China
Dimensions
Overall Height
18 in
Overall Width
8 in
Overall Depth
5 1/2 in
Details
Item
Eyewear Dispenser
Dispenser Style
Stack Tower
Material
Acrylic
Wall Mounting
Yes
Capacity
20 Pairs
Dispensing Method
Open
Dispenser Lid Style
Open
Dispenser Contains
Glasses, Goggles
Holds
Up to 20 Pairs
Color
Clear
Dispenser Orientation
Horizontal
Center-to-Center Mounting Hole Spacing
6 in
Dispenser Layout
1 Box
Includes
Handle, Label
Number of Eyewear
20
Description
Eyewear Dispenser, Capacity 20 Pairs, Center-to-Center Mounting Hole Spacing 6 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Layout 1 Box, Dispenser Orientation Horizontal, Dispenser Style Stack Tower, Dispensing Method Open, Includes Handle, Label, Material Acrylic, Mounting Location Cabinet, Countertop, Wall, Overall Depth 5 1/2 in, Overall Height 18 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.