Eyewear Retainer, Blue, 15-1/8
Mfr # 2YAX1
Zoro # G916129625
product price: $1.15
/eaKey Features
Attachment Type
Fits Most Standard Frames
Length
15 1/8 in
Color
Blue
Body Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YAX1
Zoro #
G916129625
UPC #
190735457375
Country of Origin
Unknown
Dimensions
Length
15 1/8 in
Details
Attachment Type
Fits Most Standard Frames
Color
Blue
Body Material
Polyester
Description
Eyewear Retainer, Attachment Type Fits Most Standard Frames, Body Material Polyester, Color Blue, Length 15 1/8 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.