EZ-IMS - FORWARD ARROW POINTING UP BL, 10 1/2 in Height, 12 3/4 in Width
Mfr # 03-550-FWA
Zoro # G3301210
product price: $9.49
/eaKey Features
Height
10 3/8 in
Material
Plastic
Length
12 3/4 in
Weight
0.5 lb
Color
Orange/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-550-FWA
Zoro #
G3301210
UPC #
-
Country of Origin
United States
Dimensions
Width
5/16 in
Height
10 3/8 in
Length
12 3/4 in
Details
Item
EZ-IMS - FORWARD ARROW POINTING UP BL
Legend
Arrow Up Symbol
Material
Plastic
Weight
0.5 lb
Color
Orange/Black
For Use With Product Type
Traffic Cones
Product Type
Traffic Cone Sign
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Arrow Up Symbol, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 5/16 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Orange, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.