EZ-IMS - LANE CLOSED BLACK ON WHITE, 10 1/2 in Height, 12 3/4 in Width
Mfr # 03-550-LC
Zoro # G3288139
product price: $9.59
/eaKey Features
Legend
Lane Closed
Width
12 3/4 in
Height
10 1/2 in
Material
Plastic
Color
White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-550-LC
Zoro #
G3288139
UPC #
-
Country of Origin
United States
Dimensions
Width
12 3/4 in
Height
10 1/2 in
Details
Item
EZ-IMS - LANE CLOSED BLACK ON WHITE
Legend
Lane Closed
Material
Plastic
Color
White/Black
Product Type
Traffic Cone Sign
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Lane Closed, Material Plastic, Height 10 1/2 in, Width 12 3/4 in, Color Black, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.