Zoro Homepage

F- Style Oblong Polyethylene Bottles

  • Mfr # HF320BN-63

  • Zoro # G3701315


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF320BN-63
Zoro #
G3701315
UPC #
-
Country of Origin
United States

Details

Item
F- Style Oblong Polyethylene Bottles
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On

Description

F- Style Oblong Polyethylene Bottles, Includes Closure Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.