Zoro Homepage

Fabric Drafting Chair, 31 1/2-, Adjustable

  • Mfr # 453A11

  • Zoro # G5366413


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Seat Color
Blue
Seat Material
Fabric
Overall Height
49"
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453A11
Zoro #
G5366413
UPC #
-
Country of Origin
China

Dimensions

Overall Height
49"
Overall Width
26 in
Overall Depth
26-1/2"
Back Width
17 1/2 in
Seat Height Min.
26 1/2 in
Back Height
16-1/2"
Cushion Thickness
2-1/2 in
Seat Height Max.
31 1/2 in
Seat Depth
18 in
Seat Width
20"
Width
26"
Seat Height Range
31 1/2-
Seat Thickness
2 1/2 in
Maximum Seat Height
31 1/2 in
Minimum Seat Height
26 1/2 in
Maximum Overall Height
49 in
Seat-Depth
18"

Details

Item
Drafting Chair
Arm Style
Adjustable
Seat Color
Blue
Seat Material
Fabric
Back Color
Blue
Back Material
Fabric
Caster Type
Multisurface
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Color
Seat, Back: Blue; Base: Black
Base Style
5-Star
Base Material
Nylon
Number of Casters
5
Number of Glides
0
Features
Gaslift Seat Height Adjustable
Back Tilt Forward
None
Base Color
Black
Back Tilt Backward
None
Weight Capacity
275 lb.
Seat Tilt Backward
None
Seat Tilt Forward
None
Assembly
Unassembled
Office Chair Style
Drafting Chair
Frame Color
Black
Material
Seat, Back: Fabric; Base: Nylon
Style
Drafting Chair
Seat Adjustments
Height
Number of Casters/Glides
5
Number of Arms
2
Rolling
Yes
Adjustable Arms
Yes
Support Style
Frame
Tilting Back
No
Adjustable Seat
Yes
Adjustable
Adjustable

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 26 in, Overall Depth 26 1/2 in, Maximum Seat Height 31 1/2 in, Maximum Overall Height 49 in, Seat Color Blue, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 26 1/2 in, Tilting Back No, Back Height 16 1/2 in, Back Width 17 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.