Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 21 1/2-, Fixed, Black

  • Mfr # 452R27

  • Zoro # G5377668


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Seat: Fabric; Base: Nylon
Color
Black
Width
26"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452R27
Zoro #
G5377668
UPC #
00751118610611
Country of Origin
China

Dimensions

Width
26"
Overall Height
38"
Overall Width
26 in
Seat Width
18-1/2"
Overall Depth
24-1/2"
Seat Height Max.
21 1/2 in
Back Width
17 in
Back Height
21"
Seat Depth
17 in
Cushion Thickness
3/4 in
Seat Height Min.
18 in
Seat Height Range
21 1/2-
Maximum Overall Height
38 in
Minimum Seat Height
18 in
Maximum Seat Height
21 1/2 in
Seat Thickness
2 1/2 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Seat: Fabric; Base: Nylon
Color
Black
Item
Task Chair
Back Color
Black
Seat Tilt Forward
15 Degrees
Arm Style
Fixed
Number of Casters
5
Base Material
Nylon
Back Material
Mesh
Back Tilt Backward
None
Base Color
Black
Number of Glides
0
Base Style
5-Star
Assembled/Unassembled
Unassembled
Seat Tilt Backward
15 Degrees
Caster Type
Multisurface
Seat Material
Fabric
Back Tilt Forward
None
Features
Mesh Upholstery
Weight Capacity
275 lb.
Seat Color
Black
Frame Color
Black
Assembly
Unassembled
Frame Material
Nylon
Office Chair Style
Task Chair
Backrest
Mesh
Seat Adjustments
Height
Number of Casters/Glides
5
Minimum Seat Tilt
15 Degrees
Support Style
Frame
Adjustable Arms
No
Adjustable Seat
Yes
Maximum Seat Tilt
15 Degrees
Number of Arms
2
Tilting Back
No

Description

Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 24 1/2 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 18 in, Tilting Back No, Arm Adjustment Not Applicable, Back Height 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.