Zoro Homepage

Fabric Task Chair, 22-, Adjustable, Black

  • Mfr # 452R26

  • Zoro # G5373337


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Seat: Fabric; Base: Nylon
Color
Black
Width
26"
Weight Capacity
275 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R26
Zoro #
G5373337
UPC #
-
Country of Origin
China

Dimensions

Width
26"
Seat Height Max.
22 in
Seat Height Min.
19 in
Overall Height
42-1/2"
Back Width
18 in
Back Height
20-1/2"
Seat Depth
20 1/2 in
Overall Width
26 in
Seat Width
19"
Cushion Thickness
1-1/2 in
Overall Depth
26"
Seat Height Range
22-
Seat Thickness
1 1/2 in
Maximum Overall Height
42 1/2 in
Minimum Seat Height
19 in
Maximum Seat Height
22 in
Seat-Depth
20-1/2"

Details

Style
Task Chair
Material
Seat: Fabric; Base: Nylon
Color
Black
Item
Task Chair
Weight Capacity
275 lb.
Seat Tilt Backward
15 Degrees
Back Color
Black
Arm Style
Adjustable
Seat Tilt Forward
15 Degrees
Number of Casters
5
Caster Type
Multisurface
Base Material
Nylon
Seat Material
Fabric
Back Tilt Backward
15 Degrees
Base Style
5-Star
Base Color
Black
Assembled/Unassembled
Unassembled
Number of Glides
0
Features
Multi Functional
Back Tilt Forward
15 Degrees
Seat Color
Black
Back Material
Mesh
Assembly
Unassembled
Office Chair Style
Task Chair
Frame Material
Nylon
Frame Color
Black
Backrest
Mesh
Number of Arms
2
Maximum Seat Tilt
15 Degrees
Rolling
Yes
Seat Adjustments
Forward/Backward Independent Tilt, Height
Tilting Back
Yes
Maximum Back Tilt
15 Degrees
Adjustable Arms
Yes
Support Style
Column
Minimum Seat Tilt
-15 Degrees
Number of Feet
5
Number of Casters/Glides
5
Adjustable Seat
Yes
Minimum Back Tilt
-15 Degrees
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 in, Overall Depth 26 in, Maximum Seat Height 22 in, Maximum Overall Height 42 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 19 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 19 in, Tilting Back Yes, Back Height 20 1/2 in, Back Width 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.