Shop ZORO SELECT
See all product information
Create Account
Face Mask, Knit, Orange
- Mfr # 8442 BLAZE
- Zoro # G3011750
product price:Â
$
11.89
/ea
Key Features
Material
Knit Acrylic
Style_Combined
Knit Acrylic
Balaclava Features_Combined
8442 BLAZE
Beanie Style_Combined
8442 BLAZE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8442 BLAZE
- Zoro #
- G3011750
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Face Mask
- Material
- Knit Acrylic
- Color
- Hi-Visibility Orange
- Style_Combined
- Knit Acrylic
- Balaclava Features_Combined
- 8442 BLAZE
- Beanie Style_Combined
- 8442 BLAZE
Description
Face Mask, Material Knit Acrylic, Color Hi-Visibility Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.