Face Mask Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 785M66
Zoro # G802668177
product price: $8.59
/eaKey Features
Header
ATTENTION
Legend
ATTENTION; FACE MASK NOT REQUIRED; IF YOU ARE VACCINATED
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785M66
Zoro #
G802668177
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.05 in
Details
Item
Face Mask Safety Sign
Header
ATTENTION
Legend
ATTENTION; FACE MASK NOT REQUIRED; IF YOU ARE VACCINATED
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 to 168 Degrees F
Includes
Mounting Holes
Sign Legend Text Color
Black, Blue
Header Legend Color
White
Standards
ANSI Z535
Description
Face Mask Safety Sign, Sign Subject Matter COVID-19, Flu, Health, Influenza, Personal Protection, Vaccination, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header ATTENTION, Legend ATTENTION; FACE MASK NOT REQUIRED; IF YOU ARE VACCINATED, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.