Face Mask Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English
Mfr # 785M65
Zoro # G702668161
product price: $7.49
/eaKey Features
Header
ATTENTION
Legend
ATTENTION; FACE MASK NOT REQUIRED; IF YOU ARE VACCINATED
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785M65
Zoro #
G702668161
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.006 in
Details
Item
Face Mask Safety Sign
Header
ATTENTION
Legend
ATTENTION; FACE MASK NOT REQUIRED; IF YOU ARE VACCINATED
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
Header Background Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-40 to 176 Degrees F
Sign Legend Text Color
Black, Blue
Includes
Peel-Off Back Liner
Description
Face Mask Safety Sign, Sign Subject Matter COVID-19, Flu, Health, Influenza, Personal Protection, Vaccination, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header ATTENTION, Legend ATTENTION; FACE MASK NOT REQUIRED; IF YOU ARE VACCINATED, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.