Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fastener Black Book, Inch Edition

  • Mfr # FBB-Inch

  • Zoro # G4708602


product price: $28.89
/ea

Key Features

Language
English
Width
4 1/4 in
Depth
1/2"
Subject Matter
Reference Book
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBB-Inch
Zoro #
G4708602
UPC #
-
Country of Origin
China

Dimensions

Width
4 1/4 in
Depth
1/2"
Height
6 1/2 in
Width (In.)
4 1/4 in
Height (In.)
6 1/2 in
Depth (In.)
0.5 in

Details

Item
Fastener Black Book, Inch
Language
English
Subject Matter
Reference Book
Type
Reference Book
Number of Pages
196
Provides
Conversion Factors, Equivalent Charts, Fastener Glossary, Fastener Grads, Inch and Metric Equivalents, Reference Tables, Standard Inch Fastener Dimensions, Tapping Charts, Thread Pitch Identification Charts
For Use With
4KYX8, 4KYX9, 5DFD8, 5DFD9, 5DFE0, 5DFE1, 5DFE2, 5DFE3, 5DFE4, 5DFE5, 5DFE6, 5DFE7, 5DFE8, 5DFE9, 5DFF0, 5DFF1, 5DFF2, 5DFF3, 5DFF4, 5DFF5, 5DFF6, 5DFF7, 5DFF8, 5DFF9
Includes
Thread Identifier
Number of Sheets Included
196

Description

Fastener Black Book, Inch, Language English, Product Type Reference Guide, Subject Matter Reference Book, Height 6 1/2 in, Width 4 1/4 in, Includes Thread Identifier, Number of Sheets Included 196, For Use With 4KYX8, 4KYX9, 5DFD8, 5DFD9, 5DFE0, 5DFE1, 5DFE2, 5DFE3, 5DFE4, 5DFE5, 5DFE6, 5DFE7, 5DFE8, 5DFE9, 5DFF0, 5DFF1, 5DFF2, 5DFF3, 5DFF4, 5DFF5, 5DFF6, 5DFF7, 5DFF8, 5DFF9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.