Zoro Homepage

Fastener Tech Sheet, Screw Thread Inserts

  • Mfr # 5DFF9

  • Zoro # G2536335


product price: $4.39
/ea

Key Features

Language
English
Width
8 1/2 in
Depth
1/64"
Subject Matter
Hot Sheet F19
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFF9
Zoro #
G2536335
UPC #
-
Country of Origin
China

Dimensions

Width
8 1/2 in
Depth
1/64"
Height
11 in
Width (In.)
8 1/2 in
Depth (In.)
0.015 in
Height (In.)
11 in

Details

Language
English
Item
Fastener Laminate Technical Data Sheet
Subject Matter
Hot Sheet F19
Number of Pages
1
Type
Hot Sheet F19
Includes
Helical Coil Wire Screw Thread Inserts
For Use With
Fastener Reference, Fastener Tech Information, Threaded/Non-Threaded Fasteners
Provides
Helical Coil Wire Screw Thread Inserts
Material
Laminated Paper
Number of Sheets Included
1

Description

Fastener Laminate Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet F19, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Helical Coil Wire Screw Thread Inserts, Number of Sheets Included 1, For Use With Fastener Reference, Fastener Tech Information, Threaded/Non-Threaded Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.