Zoro Homepage

Fastener Tech Sheet, Tapping Drill Sizes

  • Mfr # 5DFF5

  • Zoro # G3374025


product price: $5.39
/ea

Key Features

Language
English
Width
8 1/2 in
Depth
1/64"
Subject Matter
Hot Sheet F15
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFF5
Zoro #
G3374025
UPC #
-
Country of Origin
China

Dimensions

Width
8 1/2 in
Depth
1/64"
Height
11 in
Width (In.)
8 1/2 in
Depth (In.)
0.015 in
Height (In.)
11 in

Details

Language
English
Item
Fastener Technical Data Sheet
Subject Matter
Hot Sheet F15
Provides
Recommended Drilling Sizes For Tapping (Using Standard Drills), Self Tapping Screws And Core Drill Sizes For Sheet Metal, Thread Pitch Identification Chart
For Use With
Fastener Reference, Fastener Tech Information, Threaded/Non-Threaded Fasteners
Type
Hot Sheet F15
Number of Pages
1
Includes
Tables from Black Book Pages 212-216, 226-228
Material
Laminated Paper
Number of Sheets Included
1

Description

Fastener Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet F15, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 212-216, 226-228, Number of Sheets Included 1, For Use With Fastener Reference, Fastener Tech Information, Threaded/Non-Threaded Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.