Zoro Homepage

Faucet, 13/16-27 UNS-2B, Self-Closing

  • Mfr # 08916

  • Zoro # G4749342


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
(M)NPT Inlet
13/16 in
Overall Length
6 in
Overall Height
5.63 in
Overall Width
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08916
Zoro #
G4749342
UPC #
697841002098
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Overall Height
5.63 in
Overall Width
4.09 in
Inlet Connection Size
3/4 in
Outlet Diameter
13/16 in
Outlet Connection Size
13/16 in

Description

Faucet, Self-closing, Faucet Type Stainless Steel, M NPT Inlet 13/16 to 27 In, PTFE, Includes Padlock Hole and Pail Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.