FbrglassEpoxyLamSht, 0.375in, Grn

  • Mfr # SFR4NA.375X48.000X96.000

  • Zoro # G108641720


product price:  $1,476.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass Epoxy Laminate
Thickness
3/8 in
Color
Green
Standards
MIL-I-24768/27 (GEF)
Thickness Tolerance
+/-0.030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFR4NA.375X48.000X96.000
Zoro #
G108641720
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Overall Width
4 ft
Overall Length
8 ft

Details

Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Material
Fiberglass Epoxy Laminate
Color
Green
Standards
MIL-I-24768/27 (GEF)
Thickness Tolerance
+/-0.030
Shape
Sheet
Tensile Strength
40,000 psi
Corrosion and Chemical Resistance
Excellent
Grade
G-10/FR4
Impact Strength
7 ft-lb/in
Water Absorption
0.15 %
Maximum Temperature
285 Degrees F
Machinability
Good
Hardness
Rockwell M110
Grouping
Sheet Stock
Clarity
Opaque
Hardness Rating
Extra Hard
Minimum Temperature
-58 Degrees F
Water Absorption Rating
Good

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 3/8 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.030, Impact Strength 7 ft-lb/in, Standards MIL-I-24768/27 (GEF), Friction Rating Not Applicable, Grade G-10/FR4, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.