FDA Buna-N Rubber Roll w Adhesive, 50A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-H50FDA-212

  • Zoro # G2418484


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
Buna-N
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50FDA-212
Zoro #
G2418484
UPC #
193005344696
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
3 ft
Overall Thickness
1/16 in
Overall Width
3 ft
Overall Length
10 ft

Details

Item
FDA Rubber Roll
Material
Buna-N
Color
White
Backing Type
Adhesive
Durometer
50A
Tensile Strength (PSI)
1,000 psi
Rubber Color
White
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Elongation
330 %
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Grade
Food
Finish
Smooth
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Shape
Roll
Compression Set
35 %
Tensile Strength
1,000 psi
Tear Strength
22 N/mm
Density
1.4 g/cc
Oil Resistance
Excellent
Chemical Resistance
Fair
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Texture
Smooth
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 50 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.