FDA Buna-N Rubber Sheet w Adhesive, 50A, 1/8"T x 12"W x 12"L

  • Mfr # BULK-RS-H50FDA-52

  • Zoro # G2418134


product price:  $25.99
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H50FDA-52
Zoro #
G2418134
UPC #
193005072308
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/8 in
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.125 in

Details

Item
FDA Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
50 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Grade
Food
Color
White
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Water Resistance
Good
Shape
Sheet
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Compression Set
35 %
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 50 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.