FDA Neoprene Rubber Roll w Adhesive, 60A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-N60FDA-212

  • Zoro # G2415368


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
Neoprene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-212
Zoro #
G2415368
UPC #
193005344207
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
3 ft
Overall Width
3 ft
Overall Thickness
1/16 in
Overall Length
10 ft

Details

Item
FDA Rubber Roll
Material
Neoprene
Color
White
Backing Type
Adhesive
Durometer
60A
Rubber Material
Neoprene
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Finish
Smooth
Grade
Food
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Elongation
330 %
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
250 Degrees F
Compression Set
35 %
Oil Resistance
Good
Density
1.4 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Roll
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Abrasion Resistance
Good
Tear Strength
22 N/mm
Chemical Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.