FDA Neoprene Rubber Roll w Adhesive, 60A, 1/4"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-N60FDA-215

  • Zoro # G2415474


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
3 ft
Length
10 ft
Material
Neoprene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-215
Zoro #
G2415474
UPC #
193005344221
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
3 ft
Length
10 ft
Rubber Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/4 in
Overall Thickness
1/4 in
Overall Width
3 ft
Overall Length
10 ft

Details

Item
FDA Rubber Roll
Material
Neoprene
Color
White
Backing Type
Adhesive
Durometer
60A
Finish
Smooth
Min. Temp. (F)
-30 Degrees F
Elongation
330 %
Grade
Food
Rubber Color
White
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Max. Temp. (F)
250 Degrees F
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Tensile Strength (PSI)
1,000 psi
Rubber Material
Neoprene
Tensile Strength
1,000 psi
Texture
Smooth
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Density
1.4 g/cc
Chemical Resistance
Fair
Tear Strength
22 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Shape
Roll
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
35 %

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.