FDA Neoprene Rubber Roll w Adhesive, 60A, 1/8"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-N60FDA-213

  • Zoro # G2415438


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Width
3 ft
Length
10 ft
Material
Neoprene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-213
Zoro #
G2415438
UPC #
193005344214
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
3 ft
Length
10 ft
Rubber Length
10 ft
Rubber Thickness
1/8 in
Rubber Width
3 ft
Overall Length
10 ft
Overall Width
3 ft
Overall Thickness
1/8 in

Details

Item
FDA Rubber Roll
Material
Neoprene
Color
White
Backing Type
Adhesive
Durometer
60A
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Grade
Food
Rubber Color
White
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Elongation
330 %
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-30 Degrees F
Adhesive Type
Acrylic
Tear Strength
22 N/mm
Texture
Smooth
Oil Resistance
Good
Density
1.4 g/cc
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
35 %
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Weather Resistance
Excellent
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.